Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Brush

Wire Brush K-2

4.00 (1)
Item.#
02814183
Mfr.#
K-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brush
1 line
Wire Diameter (phi mm)
0.15, 0.15
Model Number
K-2
TGK Product Number
089-52-19-02, 089-52-19-02
Material (Handle Part)
Metal
Type
Brass wire
Overall Length (mm)
215, 215
Purpose
For the washing of instruments and machines., For the washing of instruments and machines.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.