Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush K-3

4.00 (1)
Item.#
02814192
Mfr.#
K-3
Package Qty.
1PC
Ship pack of
1
7.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush
One line
Wire Diameter (phi mm)
0.2, 0.2
Model Number
K-3
TGK Product Number
089-52-19-03, 089-52-19-03
Material (Handle Part)
Metal
Type
Wire line
Overall Length (mm)
215, 215
Purpose
For the washing of instruments and machines., For the washing of instruments and machines.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Care of metal products.
4
From Japan
On 2008-05-21 16:37:59
While using various easy to use this product is the best. I want a little more to lower the price.
This review is about item#02814192.