Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush K-5

4.00 (1)
Item.#
02814217
Mfr.#
K-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
155, 155
Brush
Three lines
Wire Diameter (phi mm)
0.2, 0.2
TGK Product Number
089-52-19-05, 089-52-19-05
Material (Handle Part)
Tree
Type
Wire line
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.