Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush K-6

4.00 (1)
Item.#
02814226
Mfr.#
K-6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
240, 240
Brush
4 lines
Wire Diameter (phi mm)
0.13, 0.13
TGK Product Number
089-52-19-06, 089-52-19-06
Material (Handle Part)
Tree
Type
Brass wire
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.