Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Brush

Wire Brush K-7

4.00 (1)
Item.#
02814235
Mfr.#
K-7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brush
Three lines
Wire Diameter (phi mm)
0.13, 0.13
Overall Length (mm)
240, 240
Material (Handle Part)
Tree
Type
Brass wire
TGK Product Number
089-52-19-07, 089-52-19-07
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.