Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush K-8

4.00 (1)
Item.#
02814244
Mfr.#
K-8
Package Qty.
1PC
Ship pack of
1
4.32 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Brush
4 lines
Wire Diameter (phi mm)
0.15, 0.15
Model Number
K-8
TGK Product Number
089-52-19-08, 089-52-19-08
Material (Handle Part)
Wood
Type
Wire line
Overall Length (mm)
240, 240
Purpose
For the washing of instruments and machines., For the washing of instruments and machines.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.