Buy more than* S$200* and get FREE SHIPPING

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern Small test tube

Item.#
02814655
Mfr.#
Small test tube
Package Qty.
1Pack(10PC)
Ship pack of
1
18.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Wire
Diameter (mm)
40
Overall Length x Diameter (phi) x Trim Length (mm)
210x30x40
Overall Length (mm)
210
Trim
White nylon bristles
Adaptation Capacity (mL)
15 to 20
Diameter (phi mm)
30
TGK Product Number
089-52-21-50