Buy more than* S$200* and get FREE SHIPPING

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern Medium test tube

Item.#
02814664
Mfr.#
Medium test tube
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip
Wire
Diameter (mm)
50
Overall Length x Diameter (phi) x Trim Length (mm)
240x40x50
Overall Length (mm)
240
Trim
White nylon bristles
Adaptation Capacity (mL)
20 to 30
Diameter (phi mm)
40
TGK Product Number
089-52-21-51