Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern For 1 Go bottle

Item.#
02814673
Mfr.#
For 1 Go bottle
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip
Wire
Adaptation Capacity (mL)
50 to 100
Diameter (phi mm)
50
TGK Product Number
089-52-21-52
Trim
White nylon bristles
Overall Length x Diameter (phi) x Trim Length (mm)
290x50x55
Overall Length (mm)
290
Diameter (mm)
55