Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern For 2 Go bottle

Item.#
02814682
Mfr.#
For 2 Go bottle
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip
Wire
Overall Length x Diameter (phi) x Trim Length (mm)
360x60x65
Overall Length (mm)
360
Diameter (mm)
65
Trim
White nylon bristles
Diameter (phi mm)
60
TGK Product Number
089-52-21-53
Adaptation Capacity (mL)
100 to 300