Buy more than* S$200* and get FREE SHIPPING

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern For a four-Go bottle

Item.#
02814691
Mfr.#
For a four-Go bottle
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip
Wire
Diameter (mm)
90
Overall Length x Diameter (phi) x Trim Length (mm)
470x70x90
Overall Length (mm)
470
Trim
White nylon bristles
Adaptation Capacity (mL)
500
Diameter (phi mm)
70
TGK Product Number
089-52-21-54