Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bottle Cleaning Brush, Nylon Bristles, Wire Pattern

Bottle Cleaning Brush, Nylon Bristles, Wire Pattern For 1 sho bottle

Item.#
02814707
Mfr.#
For 1 sho bottle
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip
Wire
Diameter (phi mm)
90
TGK Product Number
089-52-21-55
Adaptation Capacity (mL)
700
Trim
White nylon bristles
Overall Length (mm)
540
Diameter (mm)
100
Overall Length x Diameter (phi) x Trim Length (mm)
540x90x100