Buy more than* S$200* and get FREE SHIPPING

  • The Brush for Flask Washing

The Brush for Flask Washing H-81

Item.#
02814752
Mfr.#
H-81
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For flask washing (crank rotation type)
Trim
100% nylon
Type
Large
TGK Product Number
089-52-22-81
Grip
Wire
Adaptation Capacity (mL)
500
Overall Length (mm)
480