Buy more than* S$200* and get FREE SHIPPING

  • The Brush for Flask Washing

The Brush for Flask Washing H-82

Item.#
02814761
Mfr.#
H-82
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For flask washing (crank rotation type)
Adaptation Capacity (mL)
200 - 300
Overall Length (mm)
390
Trim
Nylon 100%
Grip
Wire
Type
Medium
TGK Product Number
089-52-22-82