Buy more than* S$200* and get FREE SHIPPING

  • The Brush for Flask Washing

The Brush for Flask Washing H-83

Item.#
02814777
Mfr.#
H-83
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For flask washing (crank rotation type)
Trim
100% nylon
Type
Small
TGK Product Number
089-52-22-83
Grip
Wire
Adaptation Capacity (mL)
50 to 100
Overall Length (mm)
300