Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipette Brush Wire Pattern, There Is Hairs At Front
  • Pipette Brush Wire Pattern, There Is Hairs At Front
  • Pipette Brush Wire Pattern, There Is Hairs At Front

Pipette Brush Wire Pattern, There Is Hairs At Front Wire handle

3.00 (1)
Item.#
02814962
Mfr.#
Wire handle
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
70
Trim
White goat hair
Diameter (phi mm)
20
TGK Product Number
089-52-26-02
Grip
Wire
Overall Length x Diameter (phi) x Trim Length (mm)
500x20x70
Overall Length (mm)
500
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the glass tube used in the esthetics
3
From Japan
On 2017-07-06 20:25:31
I was satisfied because it was not nylon although it was different from what I was seeking. Better turning was better
This review is about item#2814962.