Buy more than* S$200* and get FREE SHIPPING

  • Narrow Tube Cleaning Brush

Narrow Tube Cleaning Brush Wire pattern

5.00 (2)
Item.#
02815005
Mfr.#
Wire pattern
Package Qty.
1Pack(10PC)
Ship pack of
1
18.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length x Diameter (phi) x Trim Length (mm)
460x20x70
TGK Product Number
089-52-27-02
Trim
Hitsujishiroke wire pattern
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of thin tubes
5
From Japan
On 2017-06-01 08:37:11
The purchaser who used before stopped handling, so I was looking for a new supplier. It is saved because there is nothing that can clean the capillary except for this item. Please continue to manufacture and handle.
This review is about item#02815005.
Washing of Hole Pipette 10 mL
5
From Japan
On 2016-05-08 10:32:19
Although it does not go to the tip part, it is useful because it can wash the inside so far. This pipette washer is expensive and takes up places, so this brush is useful.
This review is about item#02815005.