Buy more than* S$200* and get FREE SHIPPING

  • Nail Wash Brush

Nail Wash Brush D-500

3.00 (2)
Item.#
02815206
Mfr.#
D-500
Package Qty.
1PC
Ship pack of
1
10.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Shape
Dome type
Specification
Autoclave possible
Material (Unit)
Heat (132 deg C) PP (polypropylene resin)
Dimension (mm)
50x105x22H
TGK Product Number
089-52-29-55
Trim Length (mm)
18
Trim
Heat-resistant azlon (135 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Nail rough
1
From Japan
On 2014-12-23 14:53:44
The black portion of the hair starts to break out suddenly when it is used for the first time. 100 degree brush is better
This review is about item#02815224.
To clean the claws
5
From Japan
On 2014-09-16 22:02:07
Hair loss at the beginning of use? I was worried, but when you use it several times, is it a hair root? I felt relaxed like calm down. To be honest, I did not expect it in terms of price but it was betrayed by meaning. I like my hair felt slow as well. It has already been done!
This review is about item#02815224.