Buy more than* S$200* and get FREE SHIPPING

  • Brush for Sedimentation Rate Pipettes

Brush for Sedimentation Rate Pipettes -

4.00 (1)
Item.#
02815242
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For Sedimentation Rate Pipettes
Grip
Vinyl winding
TGK Product Number
089-52-30-03
Overall Length x Diameter (phi) x Trim Length (mm)
460x5x70
Trim
Mountain white wool
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I purchased it for washing the gastrostomy tube
4
From Japan
On 2014-10-27 18:35:46
The size and length can be used satisfactorily, but because the tip is sharp, I put a little sandpaper on whether I will damage the equipment. ☆ Four.
This review is about item#02815233.