Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Container Tool Washing Brush

Container Tool Washing Brush E-33S

5.00 (1)
Item.#
02815583
Mfr.#
E-33S
Package Qty.
1PC
Ship pack of
1
20.73 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Overall Length (mm)
430
Specification
Hair material:PP, Handle component:PP
Type
Soft
TGK Product Number
089-52-33-01
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We need one from the floor-to-screen door during the cleaning of the porch!
5
From Japan
On 2017-03-19 18:48:18
Detergent nor too soft, not too hard hair texture includes moderately, is easy to use.
This review is about item#2815601.