Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Container Tool Washing Brush

Container Tool Washing Brush E-33H

5.00 (1)
Item.#
02815626
Mfr.#
E-33H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
430
Type
Hard
Specification
Hair material :PP Handle material :PP
Color
Red
TGK Product Number
089-52-33-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning the veranda it takes less from floor to screen door!
5
From Japan
On 2017-03-19 18:48:18
The detergent is also moderately included, and the texture of the hair is not too soft, too soft, it is easy to use.
This review is about item#2815601.