Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Brush

Hand Brush BR-102

Item.#
02815662
Mfr.#
BR-102
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Tank, container
Trim
PP (polypropylene resin)
Overall Length (mm)
230
TGK Product Number
089-52-39-12
Grip
PP (polypropylene resin)
Type
Hand soft
Width (mm)
90