Buy more than* S$200* and get FREE SHIPPING

  • Voltage Mater Recorder, Universal Recorder TEU-10

Voltage Mater Recorder, Universal Recorder TEU-10 TEU-10

Package Qty.
Ship pack of
269.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Measurement Resolution
(0 - 1V) 1mV, (1 - 1.8V) 1 - 2mV, (1.8 - 2V) 1 - 5mV, (2 - 5.4V) 5mV, (5.4V - 6V) 5 - 10mV, (6 - 15V) 10mV
Recording Interval
1,2,5,10,15,20,30 seconds, minutes, selected from 0.02, 0.05, 0.1, 0.2, 0.5 seconds a total of 20 ways (The recording interval of 0.5 seconds or less and recording interval of 1 second or more, switching from a PC)
Communication Speed
The (: about 45 seconds in the data sucked up full time) 9600bps
Display Updating Time
(The two channels alternately display the measured value and unit by the main body switch) one second, it can be set to 2 and fixed display / non-display channel 1 and fixed display / channel
Battery Life
(1 second recording interval) about 5 months, (more than 2 seconds recording interval) about 9 months, (0.02 second recording interval) about the 13th
Operating Envrionment
The (non-condensing) RH following temperature / 0 - 50 deg C, humidity / 90%
Serial communication (RS-232C)
(Display or calculated y = Ax + B, 2-point interpolation, the measured value of each channel) scale conversion, data backup (battery voltage drop occurs, power switch OFF), start recording stop recording interval setting, full data display
Number of Channels
2-channel (GND Common)
AAA alkaline batteries (LR03) 2 Movies
Recording / 8000 data x 2 channel
AAA alkaline batteries (LR03) 2 lines, input cable (TEUH-1010 cable length about 1m) 2 lines, one communication cable (RS-232C: D-Sub9 pin cable length 1.5m), manual (warranty) set , a suite of software
Recording Start
Immediate start, programmed start (from PC)
Recording mode
(Recording capacity is full, I stop recording) (recording capacity is full, record by overwriting the data in the beginning) Endless Mode one-time mode
Input Voltage Range (V)
+/- 15 (range) +/- 1, +/- 2, +/- 6, (1 second or longer recording interval) auto range 15 +/-, fixed range fixed range (less than 1 second recording interval)
Liquid Crystal Display
Measured value (7-segment digits x 4), (can be set, (5 x 7) 3 pieces dot mat helix unit of each channel, edited with a personal computer), recording status and recording mode, battery life warning unit
Input Impedance
About 1Mohm
Measurement Pricision (%)
+/- (and in an environment of 30 deg C 10 deg C -) 0.5 +5 dgt.
Frequency Characteristics
(With 50 - 60Hz filter) Input / DC - 20Hz
Standard Specification
Storage and measurement of various sensors and voltage output
Dimensions (Height H x Width W x Depth D) (mm)
Weight (g)
(Including two AAA alkaline batteries) about 93
TGK Product Number