Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water Supply Law Test Tube, Checking Residual Chlorine Concentration
  • Water Supply Law Test Tube, Checking Residual Chlorine Concentration
  • Water Supply Law Test Tube, Checking Residual Chlorine Concentration

Water Supply Law Test Tube, Checking Residual Chlorine Concentration 121-03-61-05

Item.#
02823423
Mfr.#
121-03-61-05
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Scale
Yes
Length (mm)
250
Body Size (phi mm)
27
Capacity (mL)
75
Material
Hard glass
TGK Product Number
121-03-61-05
Scale (mL)
25,75