Buy more than* S$200* and get FREE SHIPPING

  • Water Supply Law Test Tube, Checking Residual Chlorine Concentration

Water Supply Law Test Tube, Checking Residual Chlorine Concentration 121-03-61-06

Item.#
02823432
Mfr.#
121-03-61-06
Package Qty.
1PC
Ship pack of
1
9.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Body Size (phi mm)
30
Capacity (mL)
75
TGK Product Number
121-03-61-06
Material
Hard glass
Scale (mL)
25,75
Length (mm)
200