Buy more than* S$200* and get FREE SHIPPING

  • Water Supply Law Test Tube, Checking Residual Chlorine Concentration

Water Supply Law Test Tube, Checking Residual Chlorine Concentration 121-03-61-07

Item.#
02823441
Mfr.#
121-03-61-07
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Scale
Yes
Scale (mL)
10, 20
Length (mm)
180
Body Size (phi mm)
20
Material
Hard glass
Capacity (mL)
20
TGK Product Number
121-03-61-07