Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicon safety pipettor

Silicon safety pipettor 125-12-01-11

5.00 (1)
Item.#
02824071
Mfr.#
125-12-01-11
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Bottom Inner Diameter (mm)
5.3
Hole Diameter (phi mm)
5.3
Material
Silicon rubber
Adaptation Capacity (mL)
10
Color
White
TGK Product Number
125-12-01-11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-22 13:12:45
It is used in the formulation of sodium hypochlorite, and I will buy it next time because the delivery date is early.
This review is about item#2824071.