Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicon Safety Pipettor

Silicon Safety Pipettor 125-12-01-12

Item.#
02824087
Mfr.#
125-12-01-12
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Inner Diameter (mm)
5.3
Material
Silicon rubber
Color
White
Hole Diameter (phi mm)
5.3
Adaptation Capacity (mL)
25
TGK Product Number
125-12-01-12