Buy more than* S$200* and get FREE SHIPPING

  • Silicon Safety Pipettor

Silicon Safety Pipettor 125-12-01-13

Item.#
02824096
Mfr.#
125-12-01-13
Package Qty.
1PC
Ship pack of
1
46.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Inner Diameter (mm)
5.3
Material
Silicon rubber
Color
Milky white
Hole Diameter (phi mm)
5.3
Adaptation Capacity (mL)
50
TGK Product Number
125-12-01-13