Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Sponge String Round

Silicone Sponge String Round 125-18-12-06

Item.#
02827151
Mfr.#
125-18-12-06
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Length is fixed at 1 m.
Hardness
Sponge hardness HRA: 20
Operating Temperature Range (deg C)
-80 to +200
TGK Product Number
125-18-12-06
Elongation (%)
250
Length (m)
1
Dimension (mm)
6phi