Buy more than* S$200* and get FREE SHIPPING

  • Silicone Sponge String Round

Silicone Sponge String Round 125-18-12-09

Item.#
02827185
Mfr.#
125-18-12-09
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.03 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Caution
Length is fixed at 1 m.
Hardness
Sponge hardness HRA: 20
Operating Temperature Range (deg C)
-80 to +200
TGK Product Number
125-18-12-09
Elongation (%)
250
Length (m)
1
Dimension (mm)
9phi