Buy more than* S$200* and get FREE SHIPPING

  • Silicone Sponge String Square

Silicone Sponge String Square 125-18-12-24

2.00 (1)
Item.#
02827291
Mfr.#
125-18-12-24
Package Qty.
1PC(1m)
Ship pack of
1
15.52 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Length is fixed at 1 m.
Length (m)
1
Dimension (mm)
5x20
Hardness
Sponge hardness HRA: 20
Elongation (%)
250
Operating Temperature Range (deg C)
-80 to +200
TGK Product Number
125-18-12-24
Specification
Apparent specific gravity/ AGS: 0.35 tensile strength: 8 kg/cm2. Compressive stress (g/cm2) 25%def: 500 permanent heating/ 70deg Cx22hrs 50%def: 10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Use the spacer instead of the device
2
From Japan
On 2016-01-12 19:08:05
Adhesive want a private or equivalent without Awa paste sponge each other with a commercial adhesive
This review is about item#02827465.