Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Sponge String Square

Silicone Sponge String Square 125-18-12-26

2.00 (1)
Item.#
02827316
Mfr.#
125-18-12-26
Package Qty.
1PC(1m)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Elongation (%)
250
Hardness
Sponge hardness HRA: 20
Dimension (mm)
5x30
TGK Product Number
125-18-12-26
Caution
Length is fixed at 1 m.
Length (m)
1
Operating Temperature Range (deg C)
-80 - +200
Shape
Square
Specification
Apparent specific gravity /AGS:0.35 Tensile strength: 8 kg/cm2 Compressive stress (g/cm2)25%def:500 Permanent heating /70deg Cx22hrs 50%def:10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used instead of spacer in the device
2
From Japan
On 2016-01-12 19:08:05
For commercially available adhesives, sponge sticks do not stick together and you want a special or equivalent adhesive
This review is about item#02827465.