|
Silicone Sponge String Square 125-18-12-44
(1)
- Item.#
- 02827431
- Mfr.#
- 125-18-12-44
- Package Qty.
- 1PC(1m)
- Ship pack of
- 1
Item Feature
- Elongation (%)
- 250
- Hardness
- Sponge hardness HRA: 20
- Dimension (mm)
- 8x20
- Specification
- Apparent specific gravity/ AGS: 0.35 tensile strength: 8 kg/cm2. Compressive stress (g/cm2) 25%def: 500 permanent heating/ 70deg Cx22hrs 50%def: 10
- Length (m)
- 1
- Operating Temperature Range (deg C)
- -80 to +200
- TGK Product Number
- 125-18-12-44
- Caution
- Length is fixed at 1 m.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used instead of spacer in the device
From Japan
On 2016-01-12 19:08:05
For commercially available adhesives, sponge sticks do not stick together and you want a special or equivalent adhesive