Buy more than* S$200* and get FREE SHIPPING

  • Silicone Sponge Strings

Silicone Sponge Strings 125-18-12-81

Item.#
02827526
Mfr.#
125-18-12-81
Package Qty.
1PC(1m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Elongation (%)
250
Operating Temperature Range (deg C)
-80 To + 200
Shape
Gouged
TGK Product Number
125-18-12-81
Specification
Apparent specific gravity/ AGS: 0.35. Tensile strength: 8 kg/cm2. Compressive stress (g/cm2) 25%def: 500. Permanent heating/ 70deg C x 22hrs 50%def: 10
Hardness
Sponge hardness HRA: 20
Length (m)
1
Dimension (mm)
7 x 6
Caution
Length is fixed at 1m.