Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicone Sponge Strings

Silicone Sponge Strings 125-18-12-83

Item.#
02827544
Mfr.#
125-18-12-83
Package Qty.
1PC(1m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Elongation (%)
250
Operating Temperature Range (deg C)
-80 To + 200
Shape
Gouged
TGK Product Number
125-18-12-83
Specification
Apparent specific gravity/ AGS: 0.35 tensile strength: 8 kg/cm2. Compressive stress (g/cm2) 25%def: 500 permanent heating/ 70deg C x 22hrs 50%def: 10
Hardness
Sponge hardness HRA: 20
Length (m)
1
Dimension (mm)
9 x 12
Caution
Length is fixed at 1m.