Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Silicone Sponge Strings

Silicone Sponge Strings 125-18-12-84

Item.#
02827553
Mfr.#
125-18-12-84
Package Qty.
1PC(1m)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Elongation (%)
250
Operating Temperature Range (deg C)
-80 To + 200
Shape
Gouged
TGK Product Number
125-18-12-84
Specification
Apparent specific gravity/ AGS: 0.35 tensile strength: 8 kg/cm2. Compressive stress (g/cm2) 25%def: 500 permanent heating/ 70deg C x 22hrs 50%def: 10
Hardness
Sponge hardness HRA: 20
Length (m)
1
Dimension (mm)
10 x 6
Caution
Length is fixed at 1m.