Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TPX Tube Joint

TPX Tube Joint Y-1.5

by ARAM
4.00 (4)
Item.#
02827973
Mfr.#
Y-1.5
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Inner Diameter (phi mm)
4 to 6
Type
YType
TGK Product Number
125-22-95-02
Operating Tube Inner-Diameter (mm)
4 to 6
Material
TPX
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Connecting atypical tubes
4
From Japan
On 2017-01-31 14:47:06
Usability is improved if the intermediate length is a little shorter because the place to incorporate is a narrow place
This review is about item#33155464.
Motorcycle maintenance
2
From Japan
On 2016-10-07 21:19:37
Unfortunately it does not seem to be compatible with oil and gasoline, I used it for 2 weeks and it got me feeling uneasy and exchanged. I will use it in another scene.
This review is about item#33155473.
Vehicle Restore
5
From Japan
On 2012-05-15 23:14:04
Although chemicals are excellent, they are tossed goods, but I think that it is even better if they are flying a little more variety
This review is about item#33155464.
Vehicle Restore
5
From Japan
On 2012-05-15 22:20:34
It is superior in opposition and it is a handy item that can be used for multi.
This review is about item#33155473.