Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TPX Tube Connector

TPX Tube Connector S-2

by ARAM
5.00 (2)
Item.#
02828052
Mfr.#
S-2
Package Qty.
1Bag(10PC)
Ship pack of
1
7.22 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
TPX
Operating Tube Inner-Diameter (mm)
5 to 8
TGK Product Number
125-22-95-10
Compatible Tube Inner Diameter (phi mm)
5 to 8
Type
SType
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Using the flow path of the car washer fluid
5
From Japan
On 2016-03-31 18:31:18
Since the tube diameter is changed when changing the nozzle of the window washer of 95 years type Rover Mini to those of a non-genuine, we used to branch and extension. And connection if easier firmly and is built, is a big satisfaction. For durability it is unknown at the moment but we do not feel anxiety.
This review is about item#02827964.
Chemistry
5
From Japan
On 2016-03-10 15:27:34
Very good Once you from price.
This review is about item#02827991.