Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TPX Tube Connector

TPX Tube Connector E-2

by ARAM
5.00 (2)
Item.#
02828086
Mfr.#
E-2
Package Qty.
1Bag(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
TPX
Operating Tube Inner-Diameter (mm)
5 to 8x8 to 13
TGK Product Number
125-22-95-13
Compatible Tube Inner Diameter (phi mm)
5 to 8 x 8 to 13
Type
EType
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for flow passage of automobile washer fluid
5
From Japan
On 2016-03-31 18:31:18
When changing the nozzle of 95 year Rover Mini's wind washer to a non-genuine one, because the tube diameter changed, I used it for branching and extension. It is solid and easy to connect, very satisfied. As far as durability is unknown, I do not feel uneasy.
This review is about item#02827964.
Chemistry research
5
From Japan
On 2016-03-10 15:27:34
It is very good from the price.
This review is about item#02827991.