Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Red Dropper

Red Dropper #0/2

4.25 (8)
Item.#
02828104
Mfr.#
#0/2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
Since the product itself does not having any holes, you must make a hole yourself and then use this product. It all depends on up to how much phi the max diameter can open holes.
TGK Product Number
125-23-01-02
Spherical Diameter (phi mm)
35
Size
0/2
Material
Natural rubber
Maximum Diameter (phi mm)
6
Adaptation Capacity (mL)
About15
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I got aged and had no elasticity and replaced it.
4
From Japan
On 2017-12-11 19:16:09
The sponge of the solder absorber excluding the solder of the printed circuit board aged and the elasticity is lost, and this is exchanged
This review is about item#2828095.
Water extraction of radio control boat
5
From Japan
On 2017-10-30 23:56:22
As I mentioned in the explanation, holes are not open. So you can drill according to your use, but because it is rubber, drilling is a bit difficult. For those who can customize themselves, is it good to work as you like?
This review is about item#2828131.
Maintenance of printing machine
5
From Japan
On 2017-01-06 11:51:52
It is extremely durable, it does not harden even if it is used for a long time, and it is hard to break. We also used similar products from other companies, but Mitsui Rubber says it will last just like hundreds of yen higher! I was surprised at it. Thank you for a nice item.
This review is about item#2828174.
Suction work
5
From Japan
On 2016-02-06 18:35:33
Although it is not drilled, it will take time and effort for processing. By being able to drill a hole with an arbitrary warp, it can be fitted to the pipe or tube to be connected and it is possible to keep the suction power without waste.
This review is about item#02828095.
Suction of liquid
1
From Japan
On 2016-01-15 11:04:12
Rubber repulsion weak. Rubber deteriorates and there are countless small cracks. Not a product that seems to be considerably old inventory period and can be sold.
This review is about item#02828122.
hobby
5
From Japan
On 2015-05-26 21:21:37
Although it is very good with a solid product, I think it is a bit difficult to open a hole, afterwards, although it is durable, I do not know if I do not use it in the future, but because it is easy to use next time I also would like to continue to purchase.
This review is about item#02828156.
Banzai's Battery Specific Gravity Meter
5
From Japan
On 2014-07-08 19:15:28
It was drunk to the extent that I thought it was not genuineness of the manufacturer of the gravimeter.
This review is about item#02828095.
To a glass pipette for addition of FRP hardener
4
From Japan
On 2014-03-20 23:51:55
Since there is no hole, it is a minus one point but as a thing, it is strong, it is firm and we buy the next one.
This review is about item#02828122.