Buy more than* S$200* and get FREE SHIPPING

  • Red Dropper

Red Dropper #0

4.17 (6)
Item.#
02828113
Mfr.#
#0
Package Qty.
1PC
Ship pack of
1
6.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the product itself does not having any holes, you must make a hole yourself and then use this product. It all depends on up to how much phi the max diameter can open holes.
Capacity (mL)
For about 25 mL
Spherical Diameter (phi mm)
40
TGK Product Number
125-23-01-03
Material
Natural rubber
Maximum Diameter (phi mm)
6
Size
0
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Menten'nansu of the printing press
5
From Japan
On 2017-01-06 11:51:52
It is very durable, not hard even if used for a long period of time, hard to tear. Other similar products was also was used, or do three main rubber-san is such a long-lasting only several hundred yen higher! And much surprised. Thank you for a good article.
This review is about item#2828174.
Suction work
5
From Japan
On 2016-02-06 18:35:33
But will the processing of time-consuming because it is not drilled. By being drilled in any way, you can keep without waste is possible suction force be perfect fit in connection to a pipe or tube.
This review is about item#02828095.
Aspiration of fluid
1
From Japan
On 2016-01-15 11:04:12
The repulsive force of the rubber weak. Countless small cracks is the rubber is deteriorated. Non-Zu in sales can be such goods is thought to have considerable old inventory period.
This review is about item#02828122.
hobby
5
From Japan
On 2015-05-26 21:21:37
With a solid goods, I very good, puncture of is, I think that a little difficult, after, but is durable, unless we use the future, but I do not know, the next time because the easy-to-use I would also like to buy continued.
This review is about item#02828156.
Banzai made battery hydrometer
5
From Japan
On 2014-07-08 19:15:28
It was on the button to much I think not a genuine manufacturer of hydrometer.
This review is about item#02828095.
In a glass pipette for the addition of the FRP curing agent
4
From Japan
On 2014-03-20 23:51:55
Because the hole is not love, is minus one point, but also in strength as a thing, if you are firm, is the next also to buy.
This review is about item#02828122.