Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicon Dropper

Silicon Dropper 125-23-03-11

Item.#
02828201
Mfr.#
125-23-03-11
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
Silicon
Overall Length (mm)
39
Adaptation Capacity (mL)
1
Hole Diameter (phi mm)
5
TGK Product Number
125-23-03-11