Buy more than* S$200* and get FREE SHIPPING

  • Silicon Dropper

Silicon Dropper 125-23-03-12

Item.#
02828217
Mfr.#
125-23-03-12
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Silicon
Overall Length (mm)
53
Adaptation Capacity (mL)
2
Hole Diameter (phi mm)
6
TGK Product Number
125-23-03-12