Buy more than* S$200* and get FREE SHIPPING

  • Silicon Dropper

Silicon Dropper 125-23-03-13

Item.#
02828226
Mfr.#
125-23-03-13
Package Qty.
1Bag(10PC)
Ship pack of
1
19.22 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Material
Silicon
Hole Diameter (phi mm)
6.5
TGK Product Number
125-23-03-13
Adaptation Capacity (mL)
3
Overall Length (mm)
49