Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All Pe Ladle

All Pe Ladle -

Item.#
02828393
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Inner Dimensions (phi x H mm)
190x110
Shank Diameter (phi mm)
23
Color
White
TGK Product Number
125-23-61-05
Handle Length (mm)
240 (Joint up to 150)
Capacity (L)
2
Material
PE (polyethylene resin)