The reviews are automatic translation.
Storage of primers
From Japan
On 2017-11-07 14:47:51
High strength, because it is tightly sealed, it can be transported because there is no odor leak.
Temporary stock of plastic garbage
From Japan
On 2017-09-15 08:49:53
It becomes use of the third one. I think that the sealability and capacity are both easy to use size. I used SN-13 (white) and SN-20 (blue) in the past, but because the blue lid has deteriorated, I bought additional. Usability is also good without leaking smell.
Storage and mixing
From Japan
On 2017-08-22 15:14:04
It does not leak during mixing, it can be stored as it is, it is handy.
Cat sand and dirt bag
From Japan
On 2017-06-05 17:52:09
It is very good that the airtightness is high and the smell does not leak at all.
Storage of roasted coffee beans
From Japan
On 2016-08-13 09:54:06
It is ideal for storing goods with good sealability. I bought 12 L and 4 L this time, but it is saved if there is about 8 L in size.
Windmill inspection
From Japan
On 2016-08-05 13:50:54
It would be nice if it had a slightly smaller size
Pet feeding
From Japan
On 2016-04-14 17:48:19
I use it to feed pets. When it gives moisture it disappears and it is used as a container which does not give moisture because it does not eat. It is a place where you can completely seal it.
Replacing materials
From Japan
On 2016-02-24 15:39:03
I am satisfied with a solid container that I thought. Just because there is no solid clasp on the lid, liquid is contained a little, so it is concerned about sealability and liquid leakage when the container collapses.
fishing
From Japan
On 2015-03-19 09:10:19
The closure of the lid is perfect. It is hard to open a little.
Transport of liquid
From Japan
On 2014-04-29 18:35:59
Although I was using Toslon more than 10 years ago, in March 2014 we purchased 8 pieces, of which 4 handles took in 2 months. Very dangerous, are other products OK? It was okay to use it for more than 10 years, but in the months it is better to recover the damage?