Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tosron Round Airtight Container

Tosron Round Airtight Container SN-4

4.39 (18)
Item.#
02828436
Mfr.#
SN-4
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For storage of special paints and inks. For storage and sampling of test analyses, test bodies, etc. For transportation and storage of pharmaceuticals, cosmetics, food, and spices.
Material (cover)
LDPE (low density polyethylene)
Material
HDPE (high-density polyethylene)
Color
Blue
AS ONE Part Number
5-060-02
Upper Outer Diameter (mm)
202
Inner Diameter (phi mm) x Overall Height (mm)
194x185
Capacity (L)
4
Material (packing)
Elastomer (PE system TPE)
Cold Resistance Temperature (deg C)
-30
Specification
3L is equipped with inner lid. Double cover type.
TGK Product Number
125-23-63-04
Lower Outer Diameter (mm)
169
Heat-Resistant Temperature (deg C)
Main body: 80, lid:60
Overall Height (mm)
185
Customer Reviews
5 star 12
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Used for containers of acetone when laminating FRP
5
From Japan
On 2018-04-24 10:52:27
Evaporation is totally prevented Confirmation of content content is easy and economical also the best container! !
This review is about item#2828402.
Storage of primers
5
From Japan
On 2017-11-07 14:47:51
High strength, because it is tightly sealed, it can be transported because there is no odor leak.
This review is about item#2828402.
Temporary stock of plastic garbage
5
From Japan
On 2017-09-15 08:49:53
It becomes use of the third one. I think that the sealability and capacity are both easy to use size. I used SN-13 (white) and SN-20 (blue) in the past, but because the blue lid has deteriorated, I bought additional. Usability is also good without leaking smell.
This review is about item#2828427.
Storage and mixing
5
From Japan
On 2017-08-22 15:14:04
It does not leak during mixing, it can be stored as it is, it is handy.
This review is about item#2828427.
Cat sand and dirt bag
5
From Japan
On 2017-06-05 17:52:09
It is very good that the airtightness is high and the smell does not leak at all.
This review is about item#2828402.
Storage of roasted coffee beans
4
From Japan
On 2016-08-13 09:54:06
It is ideal for storing goods with good sealability. I bought 12 L and 4 L this time, but it is saved if there is about 8 L in size.
This review is about item#2828463.
Windmill inspection
4
From Japan
On 2016-08-05 13:50:54
It would be nice if it had a slightly smaller size
This review is about item#02828411.
Pet feeding
5
From Japan
On 2016-04-14 17:48:19
I use it to feed pets. When it gives moisture it disappears and it is used as a container which does not give moisture because it does not eat. It is a place where you can completely seal it.
This review is about item#02828411.
Replacing materials
4
From Japan
On 2016-02-24 15:39:03
I am satisfied with a solid container that I thought. Just because there is no solid clasp on the lid, liquid is contained a little, so it is concerned about sealability and liquid leakage when the container collapses.
This review is about item#02828427.
fishing
5
From Japan
On 2015-03-19 09:10:19
The closure of the lid is perfect. It is hard to open a little.
This review is about item#02828481.