Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Finger Sack ASP
  • Static Electricity Finger Sack ASP
  • Static Electricity Finger Sack ASP
  • Static Electricity Finger Sack ASP

Static Electricity Finger Sack ASP 125-23-75-01

3.00 (1)
Item.#
02829434
Mfr.#
125-23-75-01
Package Qty.
1Bag(1440PC)
Ship pack of
1
47.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Valur (ohm cm)
1010
Thickness (mm)
0.10+/-0.02
Specification
Physicality : tensile strength 200kgs/cm2, growth 600% Surface Resistivity 1010ohm/sq, static elimination : 3 seconds maximum
Inner Diameter (phi mm)
13
Length (mm)
70+/-5
Model Number
ASP
Material
Natural rubber latex
TGK Product Number
125-23-75-01
Size
S
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During product processing operation
3
From Japan
On 2016-12-08 16:38:56
Occasionally and those that are a hole, because there are things that do not put your finger in close contact, we want to improve there.
This review is about item#2829452.