Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Finger Sack ASP

Static Electricity Finger Sack ASP 125-23-75-02

3.00 (1)
Item.#
02829443
Mfr.#
125-23-75-02
Package Qty.
1Bag(1440PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Surface Resistance Valur (ohm cm)
1010
Thickness (mm)
0.10+/-0.02
Specification
Physicality : tensile strength 200kgs/cm2, growth 600% Surface Resistivity 1010ohm/sq, static elimination : 3 seconds maximum
Size
M
TGK Product Number
125-23-75-02
Model Number
ASP
Material
Natural rubber latex
Inner Diameter (phi mm)
15
Length (mm)
70 +/- 5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During product processing operation
3
From Japan
On 2016-12-08 16:38:56
Sometimes there are holes that are empty and there are things that are in close contact with you and can not put your fingers, so please improve there.
This review is about item#2829452.